Shop CHAMPION CUTTING TOOL
See all product information
Create Account
No1-72 - 321T Spiral Pt Taps, Plug Taps, 72 TPI, HSS w/ Titanium Nitride Surface Treatment, 12PK
- Mfr # CHA 321T-1-72
- Zoro # G311881074
product price:Â
$
449.99
/pk of 12, $37.50/ea
Free Shipping & Returns
Key Features
Tap Chamfer
Plug
Tap Finish
Titanium Nitride Coating
Tap Material
High Speed Steel
Tap Type
Spiral Point
Diameter
#1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA 321T-1-72
- Zoro #
- G311881074
- UPC #
- 846035082228
- Country of Origin
- United States
- Item
- Spiral Point Tap
- Tap Chamfer
- Plug
- Tap Finish
- Titanium Nitride Coating
- Tap Material
- High Speed Steel
- Tap Type
- Spiral Point
- Drill Bit Sizing
- Number
Dimensions
- Diameter
- #1
Description
#1-72 - 321T Spiral Point Taps, Plug Taps, 72 TPI Threads per Inch, High Speed Steel with Titanium Nitride Surface Treatment, Champion 321T-1-72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.