No2-56 - 308 High Speed Hand Tap, Plug Tap, Standard inHin Limits, Ground Thread, 56 TPI, HSS, 12PK

  • Mfr # CHA 308-2-56-P

  • Zoro # G411872941


product price:  $273.99
/pk 12, $22.83/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Tap Material
High Speed Steel
Overall Length
1-3/4"
Thread Length
7/16"
Tap Size
2-56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 308-2-56-P
Zoro #
G411872941
UPC #
846035073943
Country of Origin
United States

Dimensions

Overall Length
1-3/4"
Thread Length
7/16"
Tap Size
2-56
Diameter
#2

Details

Item
Hand Tap
Number of Flutes
3
Tap Material
High Speed Steel
Tap Chamfer
Plug
Drill Bit Sizing
Number
Tap Type
Hand

Description

#2-56 - 308 High Speed Hand Tap, Plug Tap, Standard inHin Limits, Ground Thread, 56 TPI Threads per Inch, High Speed Steel, Champion 308-2-56-P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.