No3-48 - 321T Spiral Pt Taps, Plug Taps, 48 TPI, HSS w/ Titanium Nitride Surface Treatment, 12PK

  • Mfr # CHA 321T-3-48

  • Zoro # G011881411


product price:  $316.99
/pk 12, $26.42/ea
Free Shipping & Returns

Key Features

Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Finish
Titanium Nitride Coating
Diameter
#3
Tap Type
Spiral Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 321T-3-48
Zoro #
G011881411
UPC #
846035082259
Country of Origin
United States

Dimensions

Diameter
#3

Details

Item
Spiral Point Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Finish
Titanium Nitride Coating
Tap Type
Spiral Point
Drill Bit Sizing
Number

Description

#3-48 - 321T Spiral Point Taps, Plug Taps, 48 TPI Threads per Inch, High Speed Steel with Titanium Nitride Surface Treatment, Champion 321T-3-48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.