
No35 M42 Cobalt Jobber Drill Bits, HSS Gold Oxide Finish, Straight Shank, 135 Degree Split Pt., 12PK
Mfr # CHA 705C-35
Zoro # G911876029
product price: $49.45
/pk 12, $4.12/eaKey Features
Overall Length
2-5/8"
Material - Machining
M42 Cobalt High Speed Steel
Finish - Machining
Gold Oxide Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.11
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA 705C-35
Zoro #
G911876029
UPC #
846035029346
Country of Origin
United States
Dimensions
Overall Length
2-5/8"
Flute Length
1-1/2"
Diameter
#35
Details
Item
Jobber Drill Cobalt
Material - Machining
M42 Cobalt High Speed Steel
Finish - Machining
Gold Oxide Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.11
Drill Bit Point Type
135° Degree Split Point
Drill Bit Sizing
Number
Description
#35 Champion M42 Cobalt Jobber Drill Bits, HSS Gold Oxide Finish, Straight Shank, 135 Degree Split Pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.