
No4-36 - 308 High Speed Hand Tap, Plug Tap, Standard inHin Limits, Ground Thread, 36 TPI, HSS, 12PK
Mfr # CHA 308-4-36-P
Zoro # G311873024
product price:Â $183.99
/pk 12, $15.33/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Tap Material
High Speed Steel
Overall Length
1-7/8"
Tap Size
4-36
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA 308-4-36-P
Zoro #
G311873024
UPC #
846035074063
Country of Origin
United States
Dimensions
Overall Length
1-7/8"
Tap Size
4-36
Thread Length
9/16"
Diameter
#4
Details
Item
Hand Tap
Number of Flutes
3
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Type
Hand
Drill Bit Sizing
Number
Description
#4-36 - 308 High Speed Hand Tap, Plug Tap, Standard inHin Limits, Ground Thread, 36 TPI Threads per Inch, High Speed Steel, Champion 308-4-36-P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.