No4-40 - 308 High Speed Hand Tap, Plug Tap, Standard inHin Limits, Ground Thread, 40 TPI, HSS, 12PK

  • Mfr # CHA 308-4-40-P

  • Zoro # G611873120


product price:  $169.99
/pk 12, $14.17/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Tap Material
High Speed Steel
Overall Length
1-7/8"
Thread Length
9/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 308-4-40-P
Zoro #
G611873120
UPC #
846035074094
Country of Origin
United States

Dimensions

Overall Length
1-7/8"
Thread Length
9/16"
Tap Size
4-40
Diameter
#4

Details

Item
Hand Tap
Number of Flutes
3
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Type
Hand
Drill Bit Sizing
Number

Description

#4-40 - 308 High Speed Hand Tap, Plug Tap, Standard inHin Limits, Ground Thread, 40 TPI Threads per Inch, High Speed Steel, Champion 308-4-40-P

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.