No4-48 - 308 High Speed Hand Tap, Plug Tap, Standard inHin Limits, Ground Thread, 48 TPI, HSS, 12PK

  • Mfr # CHA 308-4-48-P

  • Zoro # G411872897


product price:  $183.99
/pk 12, $15.33/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Tap Material
High Speed Steel
Overall Length
1-7/8"
Tap Size
4-48
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 308-4-48-P
Zoro #
G411872897
UPC #
846035074124
Country of Origin
United States

Dimensions

Overall Length
1-7/8"
Tap Size
4-48
Thread Length
9/16"
Diameter
#4

Details

Item
Hand Tap
Number of Flutes
3
Tap Material
High Speed Steel
Tap Chamfer
Plug
Drill Bit Sizing
Number
Tap Type
Hand

Description

#4-48 - 308 High Speed Hand Tap, Plug Tap, Standard inHin Limits, Ground Thread, 48 TPI Threads per Inch, High Speed Steel, Champion 308-4-48-P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.