Shop CHAMPION CUTTING TOOL
See all product information
No55 XGO BlackGold Heavy Duty Jobber Drills, Straight Shank, 7/8in Flute Len, 1-7/8in OAL, HSS, 12PK
Mfr # CHA XGO-55
Zoro # G711874331
product price:Â $50.55
/pk 12, $4.21/eaKey Features
Overall Length
1-7/8"
Drill Bit Size
#55
Material - Machining
High Speed Steel
Finish - Machining
Black & Gold Surface Treatment
Shank Type - Machining
Straight
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CHA XGO-55
Zoro #
G711874331
UPC #
846035037785
Country of Origin
United States
Dimensions
Overall Length
1-7/8"
Drill Bit Size
#55
Flute Length
7/8"
Diameter
#55
Details
Item
Jobber Drill Heavy Duty
Material - Machining
High Speed Steel
Finish - Machining
Black & Gold Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.052
Drill Bit Point Type
135° Degree Split Point
Drill Bit Sizing
Number
Description
Champion #55 XGO BlackGold Heavy Duty Jobber Drills, Straight Shank, 7/8in Flute Length, 1-7/8in Overall Length, HSS with Black & Gold Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.