
No6-32 - 308 High Speed Hand Tap, Plug Tap, Standard inHin Limits, Ground Thread, 32 TPI, HSS, 12PK
Mfr # CHA 308-6-32-P
Zoro # G211873285
product price:Â $137.99
/pk 12, $11.50/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Tap Material
High Speed Steel
Overall Length
2"
Thread Length
11/16"
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA 308-6-32-P
Zoro #
G211873285
UPC #
846035074216
Country of Origin
United States
Dimensions
Overall Length
2"
Thread Length
11/16"
Tap Size
6-32
Diameter
#6
Details
Item
Hand Tap
Number of Flutes
3
Tap Material
High Speed Steel
Tap Chamfer
Plug
Drill Bit Sizing
Number
Tap Type
Hand
Description
#6-32 - 308 High Speed Hand Tap, Plug Tap, Standard inHin Limits, Ground Thread, 32 TPI Threads per Inch, High Speed Steel, Champion 308-6-32-P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.