No6-40 - 321T Spiral Pt Taps, Plug Taps, 40 TPI, HSS w/ Titanium Nitride Surface Treatment, 12PK

  • Mfr # CHA 321T-6-40

  • Zoro # G911881245


product price:  $292.99
/pk 12, $24.42/ea
Free Shipping & Returns

Key Features

Tap Chamfer
Plug
Tap Finish
Titanium Nitride Coating
Tap Material
High Speed Steel
Tap Type
Spiral Point
Diameter
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 321T-6-40
Zoro #
G911881245
UPC #
846035082327
Country of Origin
United States

Dimensions

Diameter
#6

Details

Item
Spiral Point Tap
Tap Chamfer
Plug
Tap Finish
Titanium Nitride Coating
Tap Material
High Speed Steel
Tap Type
Spiral Point
Drill Bit Sizing
Number

Description

#6-40 - 321T Spiral Point Taps, Plug Taps, 40 TPI Threads per Inch, High Speed Steel with Titanium Nitride Surface Treatment, Champion 321T-6-40

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.