
Q - US5 Twist Drills, Straight Shank, 118 Degree Drill, Steel, Oxide Finish, 6PK
Mfr # CHA US5-Q
Zoro # G511881218
product price: $48.69
/pk 6, $8.12/eaKey Features
Drill Bit Size
Letter
Overall Length
4-3/4 in
Flute Length
3-7/16 in
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA US5-Q
Zoro #
G511881218
UPC #
846035038096
Country of Origin
United States
Dimensions
Drill Bit Size
Letter
Overall Length
4-3/4 in
Flute Length
3-7/16 in
Overall Diameter
Q
Details
Item
Jobber Drill General Purpose
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Point Style
118° Degree Split Point
Decimal Equivalent
0.332
Description
Q - US5 Twist Drills, Straight Shank, 118 Degree Drill Point, High Speed Steel, Black Oxide Finish, Champion US5-Q
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.