
R - US5 Twist Drills, Straight Shank, 118 Degree Drill, Steel, Oxide Finish, 6PK
Mfr # CHA US5-R
Zoro # G911881207
product price: $51.95
/pk 6, $8.66/eaKey Features
Drill Bit Size
Letter
Overall Length
4-3/4 in
Flute Length
3-7/16 in
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CHA US5-R
Zoro #
G911881207
UPC #
846035038102
Country of Origin
United States
Dimensions
Drill Bit Size
Letter
Overall Length
4-3/4 in
Flute Length
3-7/16 in
Overall Diameter
R
Details
Item
Jobber Drill General Purpose
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Point Style
118° Degree Split Point
Decimal Equivalent
0.339
Description
R - US5 Twist Drills, Straight Shank, 118 Degree Drill Point, High Speed Steel, Black Oxide Finish, Champion US5-R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.