Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDS Max Chisels Bushing Tool 1-3/4X 10

  • Mfr # CHA CM96-18

  • Zoro # G511881645


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Length
10"
Type
SDS Max
Shank Dia.
1-3/4"
Finish
Bright
Diameter
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA CM96-18
Zoro #
G511881645
UPC #
846035011822
Country of Origin
Taiwan, Province of China

Dimensions

Length
10"
Shank Dia.
1-3/4"
Diameter
1-3/4"

Details

Item
Bushing Tool Chisel
Type
SDS Max
Finish
Bright

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.