
SDS Max Chisels Ground Rod Driver 3/4X10
Mfr # CHA CM96-17
Zoro # G011897894
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Bit Dia.
3/4"
Finish
Bright
Overall Length
10"
Shank Type
SDS Max
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA CM96-17
Zoro #
G011897894
UPC #
846035011815
Country of Origin
Taiwan, Province of China
Dimensions
Bit Dia.
3/4"
Overall Length
10"
Details
Item
Ground Rod Driver Chisel
Finish
Bright
Shank Type
SDS Max
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.