
SDS Max Chisels Scaler 1-5/8 X 12
Mfr # CHA CM96-10
Zoro # G211897793
product price: $37.29
/eaKey Features
Bit Dia.
1-5/8"
Overall Length
12"
Finish
Bright
Shank Type
SDS Max
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA CM96-10
Zoro #
G211897793
UPC #
846035011747
Country of Origin
Taiwan, Province of China
Dimensions
Bit Dia.
1-5/8"
Overall Length
12"
Details
Item
Scaler Chisel
Finish
Bright
Shank Type
SDS Max
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.