Silver & Deming Drill Bit Set, XG12, 8-Piece, 9/16 in to 1 in by 1/16 in, Black and Gold
- Mfr # CHA XG12-8P
- Zoro # G611880920
product price:Â
$
493.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Material
High Speed Steel
Finish - Machining
Black & Gold Surface Treatment
Drill Bit Sizing
Fractional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA XG12-8P
- Zoro #
- G611880920
- UPC #
- 846035047432
- Country of Origin
- United States
- Item
- Silver & Deming Drill Bit Set
- Drill Bit Material
- High Speed Steel
- Finish - Machining
- Black & Gold Surface Treatment
- Drill Bit Sizing
- Fractional
Description
8 Piece XG12 BlackGold Silver & Deming Drill Set, 9/16in - 1in by 16ths in Plastic Case, Champion XG12-8P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.