Silver & Deming Drill Bit Set, XL12 Series, 8-Piece, 9/16 in to 1 in by 1/16 in, Case
- Mfr # CHA XL12-8P
- Zoro # G911881108
product price:Â
$
699.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Material
High Speed Steel
Finish - Machining
NOMO Surface Treatment
Drill Bit Sizing
Fractional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA XL12-8P
- Zoro #
- G911881108
- UPC #
- 846035047395
- Country of Origin
- United States
- Item
- Silver & Deming Drill Bit Set
- Drill Bit Material
- High Speed Steel
- Finish - Machining
- NOMO Surface Treatment
- Drill Bit Sizing
- Fractional
Description
Champion XL12 8 Piece XL12 Series Silver & Deming Drill Bit Set 9/16in through 1in by 16ths in Plastic Case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.