
SMC 1-1/16in Sheet Metal Cutter, 1/2in DOC, 1/2in-20 Thread, HSS w/Surface Treat, Use w/SMC-ARBOR-2
Mfr # CHA SMC-1-1/16
Zoro # G711890119
product price:Â $67.55
/eaKey Features
Material
High Speed Steel
Finish
Surface Treated
Drill Bit Dimension Type
Fractional
Shank Dia.
1-1/16 in
Working Material
Sheet Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA SMC-1-1/16
Zoro #
G711890119
UPC #
846035045988
Country of Origin
Taiwan, Province of China
Dimensions
Drill Bit Dimension Type
Fractional
Shank Dia.
1-1/16 in
Diameter
1-1/16 in
Cutting Depth
2"
Details
Item
Sheet Metal Cutters
Material
High Speed Steel
Finish
Surface Treated
Working Material
Sheet Metal
Description
Champion SMC 1-1/16in Sheet Metal Cutter, 1/2in Depth of Cut, 1/2in-20 Thread, High Speed Steel with Surface Treatment, Use with SMC-ARBOR-2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.