SMC 1-3/16in Sheet Metal Cutter, 1/2in DOC, 1/2in-20 Thread, HSS w/Surface Treat, Use w/SMC-ARBOR-2
- Mfr # CHA SMC-1-3/16
- Zoro # G011890116
product price:Â
$
79.89
/ea
Key Features
Material
High Speed Steel
Finish
Surface Treated
Drill Bit Dimension Type
Fractional
Shank Dia.
1-3/16 in
Diameter
1-3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA SMC-1-3/16
- Zoro #
- G011890116
- UPC #
- 846035052221
- Country of Origin
- Taiwan, Province of China
- Item
- Sheet Metal Cutters
- Material
- High Speed Steel
- Finish
- Surface Treated
- Working Material
- Sheet Metal
Dimensions
- Drill Bit Dimension Type
- Fractional
- Shank Dia.
- 1-3/16 in
- Diameter
- 1-3/16 in
- Cutting Depth
- 2"
Description
Champion SMC 1-3/16in Sheet Metal Cutter, 1/2in Depth of Cut, 1/2in-20 Thread, High Speed Steel with Surface Treatment, Use with SMC-ARBOR-2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.