Zoro Homepage

SMC 1/2in Sheet Metal Cutters, 1/4in DOC, 3/8in-24 Thread, PK3

  • Mfr # CHA SMC-1/2

  • Zoro # G211891302


product price: $79.59
/pk 3, $26.53/ea
Free Shipping & Returns

Key Features

Diameter
1/2"
Cutting Depth
1/4"
Cutter Material
High Speed Steel
Cutter Finish
Surface Treated
Drill Bit Sizing
Fractional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA SMC-1/2
Zoro #
G211891302
UPC #
846035010252
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1/2"
Cutting Depth
1/4"

Details

Item
Sheet Metal Cutters
Cutter Material
High Speed Steel
Cutter Finish
Surface Treated
Drill Bit Sizing
Fractional
Working Material
Sheet Metal

Description

Champion SMC 1/2in Sheet Metal Cutters, 1/4in Depth of Cut, 3/8in-24 Thread, High Speed Steel with Surface Treatment, Use with SMC-ARBOR-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.