
SMC 3/8in Sheet Metal Cutters, 1/4in DOC, 3/8in-24 Thread, PK3
Mfr # CHA SMC-3/8
Zoro # G811891269
product price: $69.55
/pk 3, $23.18/eaKey Features
Diameter
3/8"
Cutting Depth
1/4"
Cutter Material
High Speed Steel
Cutter Finish
Surface Treated
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA SMC-3/8
Zoro #
G811891269
UPC #
846035010238
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
3/8"
Cutting Depth
1/4"
Details
Item
Sheet Metal Cutters
Cutter Material
High Speed Steel
Cutter Finish
Surface Treated
Drill Bit Sizing
Fractional
Working Material
Sheet Metal
Description
Champion SMC 3/8in Sheet Metal Cutters, 1/4in Depth of Cut, 3/8in-24 Thread, High Speed Steel with Surface Treatment, Use with SMC-ARBOR-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.