SMC Fully Assembled 1/4in Sheet Metal Cutter, Includes: SMC-ARBOR-1, SMC-PILOT-1, and SMC-WASHER-1

  • Mfr # CHA SMC-XPAC-1/4

  • Zoro # G911891299


product price:  $72.75
/ea

Key Features

Diameter
1/4"
Cutting Depth
1/4"
Cutter Material
High Speed Steel
Cutter Finish
Surface Treated
Drill Bit Sizing
Fractional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA SMC-XPAC-1/4
Zoro #
G911891299
UPC #
846035052351
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1/4"
Cutting Depth
1/4"

Details

Item
Sheet Metal Cutters
Cutter Material
High Speed Steel
Cutter Finish
Surface Treated
Drill Bit Sizing
Fractional

Description

Champion SMC Fully Assembled 1/4in Sheet Metal Cutter, Includes: SMC-ARBOR-1, SMC-PILOT-1, and SMC-WASHER-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.