
SN5 Inverted Cone Shaped Mini Carbide Bur, 1/4in Cutter Dia., 1/4in Len of Cut
Mfr # CHA SN51
Zoro # G111873699
product price:Â $34.95
/eaKey Features
Cutter Dia.
1/4"
Length of Cut
1/4"
Shank Size
1/8"
Finish
Titanium Nitride Coating
Primary Material Application
Ferrous Metals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA SN51
Zoro #
G111873699
UPC #
846035007733
Country of Origin
United States
Dimensions
Cutter Dia.
1/4"
Length of Cut
1/4"
Shank Size
1/8"
Details
Finish
Titanium Nitride Coating
Primary Material Application
Ferrous Metals
Item
Carbide Bur
Material
Tungsten Carbide
Application
Industrial
Steel Grade
C2
Description
SN5 Inverted Cone Shaped Mini Carbide Bur, 1/4in Cutter Diameter, 1/4in Length of Cut, Double Cut Titanium Nitride Coated, Champion SN51
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.