
Spiral Flute Screw Extractor, Left H& Rotation, Dia: .054in - 5in, PK12
Mfr # CHA X1-1
Zoro # G111881571
product price:Â $78.65
/pk 12, $6.55/ea
Free Shipping & Returns
Key Features
Overall Length
2"
Large End Dia. (In.)
5/34"
Small End Dia. (In.)
0.054"
Drill Size (In.)
5/64"
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA X1-1
Zoro #
G111881571
UPC #
846035052597
Country of Origin
United States
Dimensions
Overall Length
2"
Large End Dia. (In.)
5/34"
Small End Dia. (In.)
0.054"
Drill Size (In.)
5/64"
For Bolt Sizes
3/16-1/4
Diameter
#1
Drill Diameter
1
Details
Item
Screw Extractors
Drill Bit Sizing
Fractional
Flute Style
Spiral
Description
Champion X1-1 Spiral Flute Screw Extractor, Left Hand Rotation, Diameter: .054in - 5/32in, Overall Length: 2in, Drill Size: 5/64in, Bolt Sizes: 3/16in - 1/4in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.