Spiral Flute Screw Extractor, Left H& Rotation, Dia: 1-7/8in - 2-15/16in

  • Mfr # CHA X1-12

  • Zoro # G411881639


product price:  $339.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6-1/4"
Large End Dia. (In.)
2-15/16"
Small End Dia. (In.)
1-7/8"
Drill Size (In.)
1-5/16"
Drill Diameter
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA X1-12
Zoro #
G411881639
UPC #
846035052702
Country of Origin
United States

Dimensions

Overall Length
6-1/4"
Large End Dia. (In.)
2-15/16"
Small End Dia. (In.)
1-7/8"
Drill Size (In.)
1-5/16"
Drill Diameter
12
For Bolt Sizes
3 to 3-1/2
For Pipe Sizes
2"
Diameter
#12

Details

Item
Screw Extractors
Drill Bit Sizing
Fractional
Flute Style
Spiral

Description

Champion X1-12 Spiral Flute Screw Extractor, Left Hand Rotation, Diameter: 1-7/8in - 2-15/16in, Overall Length: 6-1/4in, Drill Size: 1-15/16in, Bolt Sizes: 3in - 3-1/2in, Pipe Sizes: 2in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.