
Spiral Flute Screw Extractor, Left H& Rotation, Dia: 3/4in - 1in
Mfr # CHA X1-8
Zoro # G911881610
product price: $54.89
/eaKey Features
Overall Length
4-3/8"
Small End Dia. (In.)
3/4"
Drill Size (In.)
13/16"
Large End Dia. (In.)
1"
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA X1-8
Zoro #
G911881610
UPC #
846035052665
Country of Origin
United States
Dimensions
Overall Length
4-3/8"
Small End Dia. (In.)
3/4"
Drill Size (In.)
13/16"
Large End Dia. (In.)
1"
For Pipe Sizes
3/4"
Drill Diameter
8
For Bolt Sizes
1-3/8 to 1-3/4
Diameter
#8
Details
Item
Screw Extractors
Drill Bit Sizing
Fractional
Flute Style
Spiral
Description
Champion X1-8 Spiral Flute Screw Extractor, Left Hand Rotation, Diameter: 3/4in - 1in, Overall Length: 4-3/8in, Drill Size: 13/16in, Bolt Sizes: 1-3/8in - 1-3/4in, Pipe Size: 3/4in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.