Spiral Flute Screw Extractor, Left H& Rotation, Dia: 3/8in - 19in, PK3

  • Mfr # CHA X1-6

  • Zoro # G811881529


product price:  $73.79
/pk 3, $24.60/ea

Key Features

Overall Length
3-3/4"
Large End Dia. (In.)
19/32"
Small End Dia. (In.)
3/8"
Drill Size (In.)
13/32"
For Pipe Sizes
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA X1-6
Zoro #
G811881529
UPC #
846035052641
Country of Origin
United States

Dimensions

Overall Length
3-3/4"
Large End Dia. (In.)
19/32"
Small End Dia. (In.)
3/8"
Drill Size (In.)
13/32"
For Pipe Sizes
3/8"
Diameter
#6
Drill Diameter
6
For Bolt Sizes
3/4 to 1-3/8

Details

Item
Screw Extractors
Flute Style
Spiral
Drill Bit Sizing
Fractional

Description

Champion X1-6 Spiral Flute Screw Extractor, Left Hand Rotation, Diameter: 3/8in - 19/32in, Overall Length: 3-3/4in, Drill Size: 13/32in, Bolt Sizes: 3/4in - 1-3/8in, Pipe Size: 3/8in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.