Spiral Flute Screw Extractor, Left H& Rotation, Dia: 3in - 21in, PK12

  • Mfr # CHA X1-4

  • Zoro # G011881527


product price:  $107.99
/pk 12, $9.00/ea
Free Shipping & Returns

Key Features

Overall Length
2-7/8"
Small End Dia. (In.)
3/16"
Drill Size (In.)
1/4"
Large End Dia. (In.)
21/64"
Drill Diameter
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA X1-4
Zoro #
G011881527
UPC #
846035052627
Country of Origin
United States

Dimensions

Overall Length
2-7/8"
Small End Dia. (In.)
3/16"
Drill Size (In.)
1/4"
Large End Dia. (In.)
21/64"
Drill Diameter
4
For Bolt Sizes
7/16-9/16
Diameter
#4

Details

Item
Screw Extractors
Drill Bit Sizing
Fractional
Flute Style
Spiral

Description

Champion X1-4 Spiral Flute Screw Extractor, Left Hand Rotation, Diameter: 3/16in - 21/64in, Overall Length: 2-7/8in, Drill Size: 1/4in, Bolt Sizes: 7/16in - 9/16in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.