Shop CHAMPION CUTTING TOOL
See all product information
Create Account
Step Drill Bit Set, Hex Shank, 3-Piece, 135° Split Point, 1/8 in to 7/8 in
Mfr # CHA MSD-HEX-SET3
Zoro # G411891263
product price: $305.99
/ea
Free Shipping & Returns
Key Features
Shank Type
Hex
Shank Size
1/4"
Drill Point Style
135° Degree Split Point
Number of Flutes
2
Drill Bit Sizing
Fractional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA MSD-HEX-SET3
- Zoro #
- G411891263
- UPC #
- 846035071482
- Country of Origin
- United States
Dimensions
- Shank Size
- 1/4"
Details
- Shank Type
- Hex
- Drill Point Style
- 135° Degree Split Point
- Number of Flutes
- 2
- Drill Bit Sizing
- Fractional
Description
The CHAMPION CUTTING TOOL - CHA MSD-HEX-SET3 is a drill bit set featuring fractional sizing and a 1/4" hex shank compatible with rotary tools that accept a 1/4-inch (6.35 mm) hex shank. Each bit incorporates a 135° split point drill tip. The set includes bits with two flutes.
Key Features:
- Drill Bit Sizing: Fractional
- Drill Point Style: 135° Degree Split Point
- Number of Flutes: 2
- Shank Size: 1/4"
- Shank Type: Hex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.