
Straight Flute Screw Extractors, Dia: .054in - 5in, OAL: 2in, PK12
Mfr # CHA X2-1
Zoro # G311881524
product price:Â $86.59
/pk 12, $7.22/ea
Free Shipping & Returns
Key Features
Overall Length
2"
Flute Style
Straight
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA X2-1
Zoro #
G311881524
UPC #
846035088039
Country of Origin
United States
Dimensions
Overall Length
2"
Details
Item
Screw Extractors
Flute Style
Straight
Drill Bit Sizing
Fractional
Description
X2-1 Straight Flute Screw Extractors, Diameter: .054in - 5/32in, Overall Length: 2in, Drill Size: 5/64in, Bolt Sizes: 3/16in - 1/4in, Champion X2-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.