
Straight Flute Screw Extractors, Dia: 1/2in - 3/4in, OAL: 4-1/8in, PK3
Mfr # CHA X2-7
Zoro # G011881879
product price:Â $122.99
/pk 3, $41.00/ea
Free Shipping & Returns
Key Features
Overall Length
4-1/8"
Drill Bit Sizing
Fractional
Flute Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA X2-7
Zoro #
G011881879
UPC #
846035088091
Country of Origin
United States
Dimensions
Overall Length
4-1/8"
Details
Item
Screw Extractors
Drill Bit Sizing
Fractional
Flute Style
Straight
Description
X2-7 Straight Flute Screw Extractors, Diameter: 1/2in - 3/4in, Overall Length: 4-1/8in, Drill Size: 17/32in, Bolt Sizes: 1in - 1-3/8in, Pipe Size: 1/2in, Champion X2-7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.