
Straight Flute Screw Extractors, Dia: 1/4in - 7in, OAL: 3-3/8in, PK6
Mfr # CHA X2-5
Zoro # G311881869
product price:Â $67.85
/pk 6, $11.31/eaKey Features
Overall Length
3-3/8"
Flute Style
Straight
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA X2-5
Zoro #
G311881869
UPC #
846035088077
Country of Origin
United States
Dimensions
Overall Length
3-3/8"
Details
Item
Screw Extractors
Flute Style
Straight
Drill Bit Sizing
Fractional
Description
X2-5 Straight Flute Screw Extractors, Diameter: 1/4in - 7/16in, Overall Length: 3-3/8in, Drill Size: 19/64in, Bolt Sizes: 9/16in - 3/4in, Pipe Sizes: 1/8in & 1/4in, Champion X2-5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.