
Straight Flute Screw Extractors, Dia: 3/8in - 19in, OAL: 3-3/4in, PK3
Mfr # CHA X2-6
Zoro # G311881845
product price:Â $74.65
/pk 3, $24.88/eaKey Features
Overall Length
3-3/4"
Drill Bit Sizing
Fractional
Flute Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA X2-6
Zoro #
G311881845
UPC #
846035088084
Country of Origin
United States
Dimensions
Overall Length
3-3/4"
Details
Item
Screw Extractors
Drill Bit Sizing
Fractional
Flute Style
Straight
Description
X2-6 Straight Flute Screw Extractors, Diameter: 3/8in - 19/32in, Overall Length: 3-3/4in, Drill Size: 13/32in, Bolt Sizes: 3/4in - 1-3/8in, Pipe Size: 3/8in, Champion X2-6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.