
Taper Radius End Carbide Bur, 1/4in Cut Dia, 5/8in LOC
Mfr # CHA USL1
Zoro # G111875013
product price: $29.75
/eaKey Features
Cutter Dia.
1/4"
Length of Cut
5/8"
Shank Size
1/4"
Material
Tungsten Carbide
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA USL1
Zoro #
G111875013
UPC #
846035009959
Country of Origin
United States
Dimensions
Cutter Dia.
1/4"
Length of Cut
5/8"
Shank Size
1/4"
Details
Item
Carbide Bur
Material
Tungsten Carbide
Finish
Uncoated
Drill Bit Sizing
Fractional
Steel Grade
C2
Description
USL1 Taper Radius End Carbide Bur for Narrow Contours / Surface Machining Uncoated, 1/4in Cutter Diameter, 5/8in Length of Cut, Double Cut, Champion USL1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.