Taper Radius End Carbide Bur for Narrow Contours / Surface Machining, 1/2in Cut Dia, 1-1/8in LOC
- Mfr # CHA SL4NF
- Zoro # G511876269
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1/2"
Length of Cut
1-1/8"
Shank Size
1/4"
Material
Tungsten Carbide
Finish
Titanium Nitride Coating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA SL4NF
- Zoro #
- G511876269
- UPC #
- 846035007115
- Country of Origin
- United States
- Item
- Carbide Bur
- Material
- Tungsten Carbide
- Finish
- Titanium Nitride Coating
- Application
- Industrial
- Primary Material Application
- Non-Ferrous Metals
- Steel Grade
- C2
- Drill Bit Sizing
- Fractional
Dimensions
- Cutter Dia.
- 1/2"
- Length of Cut
- 1-1/8"
- Shank Size
- 1/4"
Description
Champion SL4NF Taper Radius End Carbide Bur for Narrow Contours / Surface Machining, 1/2in Cutter Diameter, 1-1/8in Length of Cut, Non Ferrous Titanium Nitride Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.