
Taper Radius End Carbide Bur for Narrow Contours / Surface Machining, 3/8in Shank, 3/4in Cut Dia
Mfr # CHA SL7NF-3/8
Zoro # G011876240
product price:Â $302.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
3/4"
Length of Cut
1-1/2"
Shank Size
3/8"
Material
Tungsten Carbide
Application
Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA SL7NF-3/8
Zoro #
G011876240
UPC #
846035007153
Country of Origin
United States
Dimensions
Cutter Dia.
3/4"
Length of Cut
1-1/2"
Shank Size
3/8"
Details
Material
Tungsten Carbide
Application
Industrial
Item
Carbide Bur
Primary Material Application
Non-Ferrous Metals
Finish
Titanium Nitride Coating
Steel Grade
C2
Drill Bit Sizing
Fractional
Description
Champion SL7NF-3/8 Taper Radius End Carbide Bur for Narrow Contours / Surface Machining, 3/8in Shank, 3/4in Cutter Diameter, 1-1/2in Length of Cut, Non Ferrous Titanium Nitride Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.