Taper Radius End Carbide Bur for Narrow Contours / Surface Machining, 5/8in Cut Dia, 1-3/16in LOC

  • Mfr # CHA SL5

  • Zoro # G011876134


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
5/8"
Length of Cut
3/16"
Finish
Titanium Nitride Coating
Material
Tungsten Carbide
Steel Grade
C2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA SL5
Zoro #
G011876134
UPC #
846035006675
Country of Origin
United States

Dimensions

Cutter Dia.
5/8"
Length of Cut
3/16"

Details

Finish
Titanium Nitride Coating
Material
Tungsten Carbide
Item
Carbide Bur
Steel Grade
C2
Drill Bit Sizing
Fractional

Description

Champion SL5 Taper Radius End Carbide Bur for Narrow Contours / Surface Machining, 5/8in Cutter Diameter, 1-3/16in Length of Cut, Double Cut Titanium Nitride Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.