Shop CHAMPION CUTTING TOOL
See all product information
Create Account
Taper Radius End Carbide Bur for Narrow Contours / Surface Machining, 5/8in Cut Dia, 1-3/16in LOC
- Mfr # CHA SL5NF
- Zoro # G411876161
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
5/8"
Length of Cut
1-3/16"
Shank Size
1/4"
Application
Industrial
Finish
Titanium Nitride Coating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA SL5NF
- Zoro #
- G411876161
- UPC #
- 846035007122
- Country of Origin
- United States
- Application
- Industrial
- Finish
- Titanium Nitride Coating
- Material
- Tungsten Carbide
- Item
- Carbide Bur
- Primary Material Application
- Non-Ferrous Metals
- Steel Grade
- C2
- Drill Bit Sizing
- Fractional
Dimensions
- Cutter Dia.
- 5/8"
- Length of Cut
- 1-3/16"
- Shank Size
- 1/4"
Description
Champion SL5NF Taper Radius End Carbide Bur for Narrow Contours / Surface Machining, 5/8in Cutter Diameter, 1-3/16in Length of Cut, Non Ferrous Titanium Nitride Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.