Taper Radius End Carbide Bur for Narrow Contours / Surface Machining, 5/8in Cut Dia, 1-5/16in LOC

  • Mfr # CHA SL6NF

  • Zoro # G211876187


product price:  $250.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
5/8"
Length of Cut
1-5/16"
Shank Size
1/4"
Primary Material Application
Non-Ferrous Metals
Material
Tungsten Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA SL6NF
Zoro #
G211876187
UPC #
846035007139
Country of Origin
United States

Dimensions

Cutter Dia.
5/8"
Length of Cut
1-5/16"
Shank Size
1/4"

Details

Primary Material Application
Non-Ferrous Metals
Material
Tungsten Carbide
Item
Carbide Bur
Application
Industrial
Finish
Titanium Nitride Coating
Steel Grade
C2
Drill Bit Sizing
Fractional

Description

Champion SL6NF Taper Radius End Carbide Bur for Narrow Contours / Surface Machining, 5/8in Cutter Diameter, 1-5/16in Length of Cut, Non Ferrous Titanium Nitride Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.