
Taper Radius End Carbide Bur for Narrow Contours / Surface Machining, 6in L. Shank, 1/4in Cut Dia
Mfr # CHA SL1-L6
Zoro # G111876270
product price:Â $64.19
/eaKey Features
Cutter Dia.
1/4"
Length of Cut
5/8"
Shank Size
6"
Shank Length
6"
Material
Tungsten Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA SL1-L6
Zoro #
G111876270
UPC #
846035007368
Country of Origin
United States
Dimensions
Cutter Dia.
1/4"
Length of Cut
5/8"
Shank Size
6"
Shank Length
6"
Details
Item
Carbide Bur
Material
Tungsten Carbide
Finish
Titanium Nitride Coating
Drill Bit Sizing
Fractional
Steel Grade
C2
Description
Champion SL1-L6 Taper Radius End Carbide Bur for Narrow Contours / Surface Machining, 6in Long Shank, 1/4in Cutter Diameter, 5/8in Length of Cut, Long Series Titanium Nitride Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.