
Taper Radius End Carbide Bur for Narrow Contours / Surface Machining, 6in L. Shank, 3/8in Cut Dia
Mfr # CHA SL3-L6
Zoro # G211876200
product price:Â $100.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
3/8"
Length of Cut
1-1/16"
Shank Size
6"
Finish
Titanium Nitride Coating
Material
Tungsten Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA SL3-L6
Zoro #
G211876200
UPC #
846035007375
Country of Origin
United States
Dimensions
Cutter Dia.
3/8"
Length of Cut
1-1/16"
Shank Size
6"
Shank Length
6"
Details
Finish
Titanium Nitride Coating
Item
Carbide Bur
Material
Tungsten Carbide
Drill Bit Sizing
Fractional
Steel Grade
C2
Description
Champion SL3-L6 Taper Radius End Carbide Bur for Narrow Contours / Surface Machining, 6in Long Shank, 3/8in Cutter Diameter, 1-1/16in Length of Cut, Long Series Titanium Nitride Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.