Taper Radius End Carbide Bur for Narrow Contours / Surface Machining Unctd, 1/2in Cut Dia

  • Mfr # CHA USL4

  • Zoro # G311875110


product price: $51.99
/ea

Key Features

Cutter Dia.
1/2"
Length of Cut
1-1/8"
Shank Size
1/4"
Material
Tungsten Carbide
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA USL4
Zoro #
G311875110
UPC #
846035009973
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
1-1/8"
Shank Size
1/4"

Details

Item
Carbide Bur
Material
Tungsten Carbide
Finish
Uncoated
Steel Grade
C2
Drill Bit Sizing
Fractional

Description

USL4 Taper Radius End Carbide Bur for Narrow Contours / Surface Machining Uncoated, 1/2in Cutter Diameter, 1-1/8in Length of Cut, Double Cut, Champion USL4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.