Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Radius End Carbide Bur for Narrow Contours / Surface Machining Unctd, 3/8in Cut Dia

  • Mfr # CHA USL3

  • Zoro # G311875165


product price: $40.69
/ea

Key Features

Cutter Dia.
3/8"
Length of Cut
1-1/16"
Shank Size
1/4"
Finish
Uncoated
Material
Tungsten Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA USL3
Zoro #
G311875165
UPC #
846035009966
Country of Origin
United States

Dimensions

Cutter Dia.
3/8"
Length of Cut
1-1/16"
Shank Size
1/4"

Details

Finish
Uncoated
Item
Carbide Bur
Material
Tungsten Carbide
Steel Grade
C2
Drill Bit Sizing
Fractional

Description

USL3 Taper Radius End Carbide Bur for Narrow Contours / Surface Machining Uncoated, 3/8in Cutter Diameter, 1-1/16in Length of Cut, Double Cut, Champion USL3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.