
Taper Radius End Mini Carbide Bur, 1/8in Cutter Diameter, 3/8in Length of Cut
Mfr # CHA SL41
Zoro # G411876253
product price:Â $20.19
/eaKey Features
Cutter Dia.
1/8"
Length of Cut
3/8"
Shank Size
1/8"
Material
Tungsten Carbide
Application
Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA SL41
Zoro #
G411876253
UPC #
846035007580
Country of Origin
United States
Dimensions
Cutter Dia.
1/8"
Length of Cut
3/8"
Shank Size
1/8"
Details
Material
Tungsten Carbide
Application
Industrial
Finish
Titanium Nitride Coating
Item
Carbide Bur
Primary Material Application
Ferrous Metals
Drill Bit Sizing
Fractional
Steel Grade
C2
Description
SL41 Taper Radius End Mini Carbide Bur, 1/8in Cutter Diameter, 3/8in Length of Cut, Double Cut Titanium Nitride Coated, Champion SL41
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.