
TiN Coat MSD-HEX Step Drill, 1/4in - 3/4in 9 Steps, 135 deg Split
Mfr # CHA MSD-HEX-3
Zoro # G511880471
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Shank Diameter
1/4 in
Material - Machining
High Speed Steel
Finish - Machining
Titanium Nitride Coating
Number of Flutes
2
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA MSD-HEX-3
Zoro #
G511880471
UPC #
846035088770
Country of Origin
Switzerland
Dimensions
Shank Diameter
1/4 in
Size Range
1/4 in - 3/4 in
Details
Item
Multi-Step Drills
Shank Type - Machining
Hex
Material - Machining
High Speed Steel
Finish - Machining
Titanium Nitride Coating
Number of Flutes
2
Drill Bit Sizing
Fractional
Drill Point Style
135° Degree Split Point
Description
MSD-HEX-3 - TiN Coated MSD-HEX Step Drills, 1/4in - 3/4in 9 Steps, 135 Degree Split Point, 2 Flute, 1/4in Hex Shank, High Speed Steel with Titanium Nitride Surface Treatment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.