Zoro Homepage

Tree Shaped Carbide Bur, Narrow Contour Work & Milling, 3/4in Cut Dia

  • Mfr # CHA SG15

  • Zoro # G311875004


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
3/4"
Length of Cut
1/2"
Finish
Titanium Nitride Coating
Material
Tungsten Carbide
Steel Grade
C2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA SG15
Zoro #
G311875004
UPC #
846035006453
Country of Origin
United States

Dimensions

Cutter Dia.
3/4"
Length of Cut
1/2"

Details

Finish
Titanium Nitride Coating
Material
Tungsten Carbide
Item
Carbide Bur
Steel Grade
C2
Drill Bit Sizing
Fractional

Description

Champion SG15 Tree Shaped Carbide Bur for Work on Narrow Contours & Milling, 3/4in Cutting Diameter, 1-1/2in Length of Cut, Double Cut Titanium Nitride Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.