
Tree Shaped Carbide Bur, Narrow Contour Work & Milling, 3/4in Cut Dia
Mfr # CHA SG7
Zoro # G311874892
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
3/4"
Length of Cut
1"
Finish
Titanium Nitride Coating
Material
Tungsten Carbide
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA SG7
Zoro #
G311874892
UPC #
846035006446
Country of Origin
United States
Dimensions
Cutter Dia.
3/4"
Length of Cut
1"
Details
Item
Carbide Bur
Finish
Titanium Nitride Coating
Material
Tungsten Carbide
Drill Bit Sizing
Fractional
Steel Grade
C2
Description
Champion SG7 Tree Shaped Carbide Bur for Work on Narrow Contours & Milling, 3/4in Cutting Diameter, 1in Length of Cut, Double Cut Titanium Nitride Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.