
Tree Shaped Carbide Bur, Narrow Contour Work & Milling, 6in L. Shank
Mfr # CHA SG3-L6
Zoro # G411875041
product price: $84.35
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
3/8"
Length of Cut
3/4"
Shank Size
6"
Finish
Titanium Nitride Coating
Material
Tungsten Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA SG3-L6
Zoro #
G411875041
UPC #
846035007320
Country of Origin
United States
Dimensions
Cutter Dia.
3/8"
Length of Cut
3/4"
Shank Size
6"
Shank Length
6"
Details
Item
Carbide Bur
Finish
Titanium Nitride Coating
Material
Tungsten Carbide
Drill Bit Sizing
Fractional
Steel Grade
C2
Description
Champion SG3-L6 Tree Shaped Carbide Bur for Work on Narrow Contours & Milling, 6in Long Shank, 3/8in Cutting Diameter, 3/4in Length of Cut, Long Series Titanium Nitride Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.