Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tree Shaped Carbide Bur, Narrow Contour Work & Milling, 6in L. Shank

  • Mfr # CHA SG5-L6

  • Zoro # G311875066


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
1/2"
Length of Cut
1"
Shank Size
6"
Finish
Titanium Nitride Coating
Shank Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA SG5-L6
Zoro #
G311875066
UPC #
846035007337
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
1"
Shank Size
6"
Shank Length
6"

Details

Finish
Titanium Nitride Coating
Material
Tungsten Carbide
Item
Carbide Bur
Drill Bit Sizing
Fractional
Steel Grade
C2

Description

Champion SG5-L6 Tree Shaped Carbide Bur for Work on Narrow Contours & Milling, 6in Long Shank, 1/2in Cutting Diameter, 1in Length of Cut, Long Series Titanium Nitride Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.