
Tree Shaped Carbide Bur, Narrow Contour Work & Milling Unctd, 1/2in Cut Dia, 1in LOC, Double Cut
Mfr # CHA USG5
Zoro # G011873706
product price:Â $47.79
/eaKey Features
Cutter Dia.
1/2"
Length of Cut
1"
Shank Size
1/4"
Material
Tungsten Carbide
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA USG5
Zoro #
G011873706
UPC #
846035009911
Country of Origin
United States
Dimensions
Cutter Dia.
1/2"
Length of Cut
1"
Shank Size
1/4"
Details
Material
Tungsten Carbide
Finish
Uncoated
Item
Carbide Bur
Steel Grade
C2
Drill Bit Sizing
Fractional
Description
USG5 Tree Shaped Carbide Bur for Work on Narrow Contours & Milling Uncoated, 1/2in Cutting Diameter, 1in Length of Cut, Double Cut, Champion USG5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.